Shop All Impact Sockets
Dynamic
Tools 1-13/16" X 1" Drive, 6 Point Deep Length, Impact Socket
Mfr # D025558
Zoro # G700874533
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D025558
- Zoro # G700874533
- UPC # 67965109445
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-13/16" |
Description
Size: 1-13/16". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Pliers Set, 4 Piece (TIT18404)
- KT PRO TOOLS 3/8" Drive SAE, 26 pcs (A3005SR)
- LINCOLN LUBRICATION Fluid Extractor/Dispenser, 1.5L (LIN616)
- DREMEL Flexible Scraper Blade, 1-1/16 In. W (MM610)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 36mm Deep Length, Impact Socket (D014236)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-7/16" Deep Length, Impact Socket (D020546)
- DYNAMIC Tools 3-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025393)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/16" Standard Length, Impact Socket (D020370)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025384)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/8" Standard Length, Impact Socket (D014312)
- PROTO 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide (J6906H)
- Dynamic Impact Sockets