Shop All Impact Sockets
Dynamic
Tools 1-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025348
Zoro # G100870548
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025348
- Zoro # G100870548
- UPC # 67965108721
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-1/2" |
Description
Size: 1-1/2". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 61/64 In Tip, 4-7/8 In L (22N843)
- SUPERIOR PARTS Aftermarket Donut Flush Nailer (FN83A)
- EAZYPOWER Mini Mounted Point Set, 50 pcs. (87864)
- LENOX 8" L x Specialty Cutting Reciprocating Saw Blade (10833800RDG)
- DYNAMIC Tools 2-1/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025566)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/16" Standard Length, Impact Socket (D020370)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 1-5/16" Deep Length, Impact Socket (D014542)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- DYNAMIC Tools 2-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025382)
- DYNAMIC Tools 1-13/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025358)
- PROTO 1/2 in Drive Impact Socket 31 mm Size 6 pt Standard Depth, Black Oxide (J7431M)
- Dynamic Impact Sockets