Shop All Impact Sockets
Dynamic
Tools 1-1/2" X 1" Drive, 6 Point Deep Length, Impact Socket
Mfr # D025548
Zoro # G900874319
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025548
- Zoro # G900874319
- UPC # 67965109391
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-1/2" |
Description
The Dynamic D025548 Tools 1-1/2" X 1" Drive, 6 Point Deep Length, Impact Socket is a durable tool. It's made from high quality materials for reliable use. The impact socket features a size of 1-1/2", with a drive type of 6 point and deep length. It has corrosion resistant black phosphate finish and large laser etched markings that improve size identification and provide differentiation between SAE and metric sizes. You can expect great results when you equip yourself with the Dynamic D025548 Tools 1-1/2" X 1" Drive, 6 Point Deep Length, Impact Socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/64 Stepped Point Cobalt Drill Bit (ZO-GSC9/64)
- LENOX ADJ HACKSAW 12"" LENOX (1805723)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (VTSFT5146)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/2x1/2x2x4 (C41335)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025582)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025536)
- DYNAMIC Tools 4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025396)
- DYNAMIC Tools 15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025330)
- DYNAMIC Tools 3-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025393)
- DYNAMIC Tools 3/4" Drive 6 Point Metric, 50mm Standard Length, Impact Socket (D020050)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1114R)
- Dynamic Impact Sockets