Shop All Combination Wrenches
Dynamic
Tools 1" 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074032
Zoro # G700871280
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074032
- Zoro # G700871280
- UPC # 67965081093
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 1 in |
Description
Size: 1". Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Hawk w/Wo, 13-1/2" x 13-1/2 (PL265)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (512)
- MIDWEST FASTENER 10mm Zinc Plated Steel Short Arm Hex Wrenches 4PK (62431)
- ROTHENBERGER Pipe Threading Dies, NPT, 3/4 in (70919X)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- TEKTON 1/2 Inch Combination Wrench (18257)
- Dynamic Combination Wrenches