Shop All Combination Wrenches
Dynamic
Tools 1-1/16" 12 Point Combination Wrench, Contractor Series, Satin
Mfr # D074334
Zoro # G500871350
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D074334
- Zoro # G500871350
- UPC # 67965082540
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 11/16 in |
Description
Size: 1-1/16". Drive Type: 12 Point. Size hard stamped at the open end for quick size identification. Satin chrome finish. 15 degree angled open and 15 degree offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cross Pein Hammer, 3 lb, 14-1/2, Fiberglass (6DWL7)
- DRILL AMERICA m12x1.25 Carbon Steel Hex Die (DWTMHX12X1.25)
- DEWALT Hammer Drill, 20V, 2 Ah, 9 5/8 in H, 2.49 lb (DCD798D1)
- PRIME-LINE WORKPRO W045051 2-1/2 lb. Dead Blow Hammer, Molded PVC Case over Inner Steel Single Pack (W041051)
- DYNAMIC Tools 1/4" 12 Point Combination Wrench, Contractor Series, Satin (D074308)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Contractor Series, Satin (D074418)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 9/16" 12 Point Combination Wrench, Contractor Series, Satin (D074318)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Contractor Series, Satin (D074428)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- WESTWARD Ratcheting Wrench, Combination, SAE, 13" L (54PN35)
- Dynamic Wrenches