Shop All Screwdrivers
Dynamic
Tools #0 Square Recess Screwdriver, Comfort Grip Handle
Mfr # D062201
Zoro # G400874888
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size #0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D062201
- Zoro # G400874888
- UPC # 67965080539
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Size | #0 |
Description
Size: #0. Blade length (inches): 2.95. Shank size (inches): 0.24. High visibility, cushion-grip handle for maximum user comfort. Tip-type ID at top of the handle provides quick and convenient identification of type style. Precision-machined tip for an exact fit. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 17/64" Black Oxide Split Point Drill Bit (DW1117)
- BOSCH 1/4In Black Oxide SP 12In Long Carded (BL2743)
- VERMONT GAGE Taperlock Thread Plug Gage, #10-32 Size (301121010)
- CAPRI TOOLS 1/2 in. Drive Shallow Impact Socket Set, 10 to 27 mm, Metric, 18-Piece (CP55000-18MS)
- DYNAMIC Tools 5/32" Slotted Screwdriver, Comfort Grip Handle (D062002)
- DYNAMIC Tools T20 Torx Screwdriver, Comfort Grip Handle (D062309)
- DYNAMIC Tools #0 Precision Phillips® Screwdriver (D062807)
- DYNAMIC Tools #2 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062105)
- DYNAMIC Tools #00 Precision Phillips® Screwdriver (D062806)
- DYNAMIC Tools T27 Torx Screwdriver, Comfort Grip Handle (D062311)
- WERA General Purpose Torx Screwdriver T30 Round (05028055001)
- Dynamic Screwdrivers and Nutdrivers