Shop All Decorative Rugs
Dynamic Rugs
DynamicRugs YA9128531910 8531 Yazd Collection 7.10 x 10.10 in. Traditional Rectangle Rug; Grey & Ivory
Mfr # YA9128531910
Zoro # G604027882
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Rugs
- MFR # YA9128531910
- Zoro # G604027882
- UPC # 845546093853
- Country of Origin China
- Category Decorative Rugs
Description
Dynamic Rugs is striving to be ahead of emerging fashion and trending color so that our name becomes synonymous with making a fashion statement. Our objective stems from our belief in the coexistence of quality, honesty, and fair-dealing.
Features- Easy Care
- Durable
- Soft Touch
- Made in Turkey
- Color: Grey & Ivory
- Collection: Yazd
- Technique: Machine Made
- Material: 100% Polypropylene
- Shape: Rectangle
- Style: Traditional
- Cleaning: Vacuum and Spot Clean, Do Not Dry Clean
- Pile : Low Pile
- Lead Time: 48 to 72 Hours
- Cubes (ft3): 2.369583333
- Pile Height: 0.35
- Design: 8531
- Size: 7.10 x 10.10
- Dimensions: 130 H x 94 W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Knob, Chrome Plated (1189600)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" clear, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107CP2)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- R & R TEXTILE Pillow, King, 37x21 In., White (X11702)
- DYNAMIC RUGS Dynamic Rugs NT356360100 2 ft. 7 in. x 5 ft. Nitro 6360 Rectangle Contemporary Area Rug - 100 Ivory (NT356360100)
- DYNAMIC RUGS Ancient Garden 5 ft. 3 in. Round 57120-2464 Rug - Light Gold/Ivory (ANR5571202464)
- DYNAMIC RUGS Dynamic Rugs QU2427031110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427031110)
- DYNAMIC RUGS Ancient Garden 7.10 Round 57011-3464 Rug - Navy (ANR8570113464)
- DYNAMIC RUGS Legacy 6.7 x 9.6 58020-160 Rug - Cream (LE71058020160)
- DYNAMIC RUGS Regal Rectangular Rug- 3 Ft. 6 In. X 5 Ft. 6 In. (RG46889125959)
- WORLD RUG GALLERY Contemporary Abstract Splash Non Shedding Soft Area Rug 7' 10 x 10' Yellow (391YELLOW8x10)
- Dynamic Rugs Decorative Rugs