Shop All Decorative Rugs
Dynamic Rugs
Dynamic Rugs NT356360100 2 ft. 7 in. x 5 ft. Nitro 6360 Rectangle Contemporary Area Rug - 100 Ivory
Mfr # NT356360100
Zoro # G503700114
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Rugs
- MFR # NT356360100
- Zoro # G503700114
- UPC # 842845134171
- Country of Origin Unknown
- Category Decorative Rugs
Description
Nitro Luxs super plush and dense pile is soft and smooth to the touch. The neutral shades are versatile and easy to coordinate. Nitro Lux is machine-made of 100% Polypropylene in Turkey.
Features- Soft touch & shag
- Plush pile
- Vacuum as needed
- Cold water and mild detergent for spot cleaning
- Collection: Nitro
- Color: 100 Ivory
- Size: 2 ft. 7 in. x 5 ft.
- Material: 100% Polypropylene
- Design Code: 6360
- Shape: Rectangle
- Style: Contemporary
- Pile Description: High Pile
- Technique: Machine-made
- Pile Height: 2.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Stove Anti Tip Bracket (3801F656-51)
- TRADEMARK FINE ART Gustav Klimt 'Goldfish, 1901-02' Canvas Art, 8x24 (BL0686-C824GG)
- FLASH FURNITURE Tractor Seat and Chrome Drft Stool, Orang (LF-215-ORANGEYELLOW-GG)
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- DYNAMIC RUGS Ancient Garden 5 ft. 3 in. Round 57120-2464 Rug - Light Gold/Ivory (ANR5571202464)
- DYNAMIC RUGS Dynamic Rugs QU2427030110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427030110)
- DYNAMIC RUGS Legacy 6.7 x 9.6 58020-160 Rug - Cream (LE71058020160)
- DYNAMIC RUGS Dynamic Rugs QU2427031110 Quartz Rugs; Ivory & Beige - 2 x 3.11 in. (QU2427031110)
- DYNAMIC RUGS Dynamic Rugs CC7103555190 6 ft. 7 in. x 9 ft. 6 in. Castilla 3555 Area Rug; 190 Ivory & Grey (CC7103555190)
- DYNAMIC RUGS Mysterio Rugs, Blue -6.7 x 9.6 in. (MS71012189505)
- SAFAVIEH Evoke Large Rectangle Area Rug, Light Blue and Ivory - 10 x 14 ft. (EVK274C-10)
- Dynamic Rugs Decorative Rugs