Shop All Drop Cloths
Dynamic Paint Products
Dynamic 9' X 12' .3Mil Embossed Clear Plastic Flat Packed Drop Cloth
Mfr # 00380
Zoro # G110894091
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Plastic
- Thickness .3 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Paint Products
- MFR # 00380
- Zoro # G110894091
- UPC # 652270003801
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Material | Plastic |
Thickness | .3 mil |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDERPORATION GAL Raw Linseed Oil (873G1)
- KRUD KUTTER Rust-Oleum Specialty Indoor and Outdoor Gloss Ford Blue Oil-Based Alkyd Resin Farm & Implement 12 oz (280131)
- PREMIER 2-1/2" Flat Sash Paint Brush, Polyester Bristle, Hardwood Handle (17302)
- RUST-OLEUM Interior/Exterior Paint, Gloss, Oil Base, Royal Blue, 1 qt (7727502)
- PREMIER 9X12 Globe 2 Mil Embossed Drop Cloth (28040)
- TRIMACO 4'X12' Canvas Plus Anti Slip 04328 (4328)
- TRIMACO Drop Cloth, 4 ft. W (04328)
- TRIMACO PremiumDropCloth, 6 oz., 4 ft.x12 ft., PK12 (56707)
- TRIMACO 5' x 5' Butyl II Two Layer Quick Drop (85355)
- TRIMACO Drop Cloth, 6 ft. W (04329)
- TRIMACO DROPCLOTH 6OZ 9X12' (56701)
- Dynamic Paint Products Drop Cloths