Shop All Drop Cloths
Dynamic Paint Products
Dynamic 9' x 12' 2.74m x 3.66m 8 oz. Medium Weight Canvas Drop Cloth
Mfr # 02020
Zoro # G010532642
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Thickness 2.74 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Paint Products
- MFR # 02020
- Zoro # G010532642
- UPC # 652270020204
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Thickness | 2.74 mil |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Clear Flat Out Flat Water-Based Topcoat, Flat (FQT)
- THE BRUSH MAN 9” Metal Paint Tray, 24PK (PAINT TRAY 9M)
- PREMIER 9" Paint Roller Cover, 1/2" Nap, Polyester, 6 PK (6PK50)
- TRIMACO 4X10' Drop Cloth 02602 (2602)
- POLY-AMERICA 12X100 6 Mil Plastic Sheeting Black (612B)
- WARP BROTHERS Cloth Drop Plastic 4Mil 9X12Ft (4JC-912)
- PREMIER Dropcloth 10Oz 4X15' (34150)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (18040)
- FILM-GARD Dropcloth 9'X12' 1Mil (626214)
- TRIMACO 5.9'X72' Mask Flm (949660)
- TARPS NOW 15' X 30' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-1530)
- Dynamic Paint Products Drop Cloths