Shop All Drop Cloths
Dynamic Paint Products
Dynamic 9' x 12' 2.74m x 3.66m 10 oz. Heavy Weight Canvas Drop Cloth
Mfr # 02055
Zoro # G010532659
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Thickness 2.74 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Paint Products
- MFR # 02055
- Zoro # G010532659
- UPC # 652270020556
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Thickness | 2.74 mil |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Silver Gray, Water Base (6082408)
- MAJIC PAINTS Enamel Repurpose Sangria Qt (8-9406-2)
- SPRAYON Red Insulating Varnish, 20 oz. (SC0601000)
- SEAL-ONCE 1 GAL NANO + POLY Concrete & Masonry Sealer (SO7910)
- TARPS NOW 20' X 20' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-2020)
- TRIMACO 12' x 15' SuperTuff Canvas Drop Cloth, 10-Ounce Premium (51123)
- TRIMACO Dropcloth Stay Put 6X8 (04329)
- TRIMACO Premium Contractor Drop, 8 oz., 4x15, PK12 (58908)
- TRIAMCO Leakproof Canvas Drop Cloth (49122)
- THERMWELL/FROSTKING PRODUCTS 9X12 DROP CLOTH 1MIL PLASTIC (P115R)
- TRIMACO 4' x 15' Butyl II Two Layer Drop Cloth (85328)
- Dynamic Paint Products Drop Cloths