Shop All Drop Cloths
Dynamic Paint Products
Dynamic 9' x 12' 2.74m x 3.66m 10 oz. Heavy Weight Butyl Drop Cloth
Mfr # 02080
Zoro # G210532640
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Thickness 2.74 mil
- Size 9 ft x 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Paint Products
- MFR # 02080
- Zoro # G210532640
- UPC # 652270020808
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Item | Drop Cloth |
Thickness | 2.74 mil |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Spray Paint, Khaki Beige, Gloss, 12 oz (K02504A07)
- BEDFORD PRECISION PARTS Bedford Precision Disposable Tyvek Shirt for Painting and Coating- X-Large (41-1272)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, matte, 1 gal, 1 qt, 100 to 130 sq ft/gal, C9578 Series (C95782402)
- KRYLON INDUSTRIAL Spray Paint, White, Flat, 12 oz (K01502A07)
- TRIMACO DROPCLOTH 6OZ 9X12' (56701)
- TRIMACO 4'X12' Canvas Plus Anti Slip 04328 (4328)
- PREMIER 9X12 Globe .3 Mil Plastic Drop Cloth (11040)
- TRIAMCO 85355 BUTYL 5X5 QUIKPROOF CANVAS DROP CL (12955)
- EAT-IN Covergrip Slip Res Drop Cloth - 3.5 x 4 ft. (EA1648027)
- TRIMACO Drop Cloth, Felt-Back Canvas, 4x15, PK12 (FB6)
- TRIMACO Eliminator™ Leakproof/SlipResistDropCloth, 4ftLx12ftW (80327)
- Dynamic Paint Products Drop Cloths