Shop All Drop Cloths
Dynamic Paint Products
Dynamic 4' x 15' 1.22m x 4.58m 8 oz. Medium Weight Canvas Drop Cloth
Mfr # 02015
Zoro # G110532641
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 15 ft
- Material Canvas
- Size 4 ft x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Paint Products
- MFR # 02015
- Zoro # G110532641
- UPC # 652270020150
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 15 ft |
Size | 4 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 3" Rollers (F0010-3)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Safety Green, 20 oz (1634838V)
- DEVILBISS Gravity Spray Gun Adapter (DPC-43)
- 3M Spray Gun Cup Lid, S5 Type, Plastic (26006)
- TRIMACO 1.9'X72' Mask Flm (949460)
- HUSKY 8'4" x 200' Clear Husky 2-Mil Low Density Plastic Sheeting (CF02083C)
- TRIMACO Folding Padded Drop, Absorbent, 2x7, PK4 (90027)
- TRIMACO Trimaco 396490 Tape & Drape Dropcloth - 8 Ft. (2780385)
- TRIMACO Extra Heavy Duty, Leakproof/Slip Resistant Drop Cloth, Polyester/Pulp, 4 ft x 15 ft. 10 mil Thick (90099)
- TRIMACO Disposable Paper, Poly Drop, 4x10, PK12 (02501)
- SCOTCH 3M Hand-Masker 12 in. L Silver Steel Masking Paper Blade (PB12)
- Dynamic Paint Products Drop Cloths