Shop All Drop Cloths
Dynamic Paint Products
Dynamic 4' x 15' 1.22m x 4.58m 8 oz. Medium Weight Butyl Drop Cloth
Mfr # 02030
Zoro # G110532658
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Width 15 ft
- Material Canvas
- Size 4 ft x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Paint Products
- MFR # 02030
- Zoro # G110532658
- UPC # 652270020303
- Country of Origin United States
- Category Drop Cloths
Dimensions
Length | 4 ft |
Width | 15 ft |
Size | 4 ft x 15 ft |
Details
Item | Drop Cloth |
Material | Canvas |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR OF SYCAMORE 12 oz Slip Resistant Coating, Matte Finish, Black, Oil Base (16-83)
- WORK TOOLS Whizz The Ergo Flex 2 in. Soft Angle Paint Brush (21620)
- PREMIER Adjustable Paint Roller Frame, Frame, Plastic Handle, 12 to 18" Rollers (14-18ADJ)
- MINWAX 1 Qt Clear Polycrylic Water-Based Protective Finish Satin (63333)
- PREMIER Canvas, 9 ft. x 12 ft., 8 oz., PK8 (39128)
- PREMIER Drop Cloth, Clear, Plastic, 9x12 ft., PK24 (16040)
- TRIMACO Drop Cloth, 12 ft. L x 8 ft. W (02601)
- STAY PUT Drapable Vinyl Drop, 9x12, 2 mil, PK12 (04301)
- TRIMACO 3.9'X72' Mask Flm (949560)
- TRIMACO Butyl Dropcloth, Leak Proof Heavy Weight (80201)
- ECODROP Dropcloth Paper 9'X12' (2101)
- Dynamic Paint Products Drop Cloths