Shop All Needle Valves
Dynamic
Needle Valve, SAE, #6-1
Mfr # 450655
Zoro # G6330709
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 5000 PSI
- Temp. Range 176 F
- Weight 0.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # 450655
- Zoro # G6330709
- UPC # 00615986037546
- Country of Origin China
- Category Needle Valves
Details
Max. Pressure | 5000 PSI |
Item | Needle Valve,SAE,#6-1 |
Temp. Range | 176 F |
Weight | 0.9 lbs |
Description
Needle Valve,SAE,#6-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Swivel Connector, Male to Female, 1 In, Gas (SM100)
- SHARPTOOLS 09-1973 Polished Brass Dual Thread Aerator (SH583667)
- ANVIL 3" x 1-1/2" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361335201)
- MOEN Aerator Kit in Mediterranean Bronze (101077BRB)
- DYNAMIC Needle Valve, 3/8" NPT (450061)
- DYNAMIC Needle Valve, 1/2" NPT (450062)
- DYNAMIC Needle Valve, 3/4" NPT (450063)
- DYNAMIC Needle Valve, 1/4" NPT (450060)
- PARKER Needle Valve, Straight, 316 SS, 1/4 In. (4A-V4LN-SS)
- USA INDUSTRIALS Needle Valve, Straight Fitting Style (ZUSA-VLV-89)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LR-SS)
- Dynamic Valves