Shop All Needle Valves
Dynamic
Needle Valve, 3/8" NPT
Mfr # 450061
Zoro # G6330523
original price:
$50.47
14% off
new price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection NPT
- Max. Pressure 5000 PSI
- Temp. Range 176 F
- Weight 0.9 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # 450061
- Zoro # G6330523
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 3/8" |
Details
Connection | NPT |
Max. Pressure | 5000 PSI |
Item | Needle Valve,3/8" NPT |
Temp. Range | 176 F |
Weight | 0.9 lbs |
Description
Needle Valve,3/8 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Toilet Flange Repair Metal Quick Ring to Repair/Replace Broken (4506993)
- RIDGID Cordless PressTool, CycleTime 4.5sec (RP 351)
- AMERICAN FILTER CO AFC Brand AFC-RF-S4, Compatible to Samsung HAF-QIN Refrigerator Water Filters (1PK) Made by AFC (HAF-QIN-AFC-RF-S4-1-94031)
- LARSEN SUPPLY CO 10Ct Ss Sink Rim Clip (42-2111)
- DYNAMIC Needle Valve, 1/4" NPT (450060)
- DYNAMIC Needle Valve, SAE, #6-1 (450655)
- DYNAMIC Needle Valve, 3/4" NPT (450063)
- DYNAMIC Needle Valve, 1/2" NPT (450062)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Male, Steel, 0.172" Orifice (102-MMC)
- NOSHOK 3 Valve Double Block & Bleed, Hard Seat, 1/2 NPT Male - 1/2 NPT Female, 316 SS, 0.187" Orifice (3070-MFS)
- PARKER Needle Valve, 1/8 In., Male Pipe-Male Pipe (NV107P-2)
- Dynamic Valves