Shop All Needle Valves
Dynamic
Needle Valve, 1/4" NPT
Mfr # 450060
Zoro # G6330480
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Connection NPT
- Max. Pressure 5000 PSI
- Temp. Range 176 F
- Weight 0.95 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # 450060
- Zoro # G6330480
- Country of Origin China
- Category Needle Valves
Dimensions
Pipe Size | 1/4" |
Details
Connection | NPT |
Max. Pressure | 5000 PSI |
Item | Needle Valve,1/4" NPT |
Temp. Range | 176 F |
Weight | 0.95 lbs |
Description
Needle Valve,1/4 In. NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 3/4" Barb x Insert Coupler (HFC221212)
- PROSOURCE Strainer Basket Sink 1-1/2 (PMB-145)
- NIBCO 1/2" NOM C Copper 90 Degree Intermediate Radius Elbow (U607I 1/2)
- DIXON Pin Rack Nipple, 2-1/2 in Nominal, MNPT x Male NST, Brass, Domestic (PRN250F)
- DYNAMIC Needle Valve, 1/2" NPT (450062)
- DYNAMIC Needle Valve, 3/4" NPT (450063)
- DYNAMIC Needle Valve, 3/8" NPT (450061)
- DYNAMIC Needle Valve, SAE, #6-1 (450655)
- NOSHOK Needle valve, 1/2" NPT MxF, Carbo (404-MFC)
- ANDERSON GREENWOOD Gauge 12 X 34 Manual Npt Needle Valve (M5VHC46 02-1259-501)
- HAM-LET Integral-Bonnet Needle Valve, 2 41/50" L (H-300U-SS-L-R-1/2-RS)
- Dynamic Valves