Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-74004
Zoro # G606733729
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4. in
- Bolt Holes 4
- Length 11. in
- Mounting Pattern Hub in Drum
- Width 11. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-74004
- Zoro # G606733729
- Country of Origin China
- Category Brake Drums
Dimensions
Height | 4. in |
Length | 11. in |
Width | 11. in |
Outside Diameter | 262 mm |
Center Hole Diameter | Splined mm |
Nominal Drum Diameter | 230 mm |
Maximum Drum Diameter | 231.5 mm |
Drum Bolt Circle Diameter | 130 mm |
Bolt Hole Diameter | M14-1.5 mm |
Details
Bolt Holes | 4 |
Mounting Pattern | Hub in Drum |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Molded Notch V-Belt, Ax38 (AX38)
- ALLEN BRADLEY 1HP MANUAL STARTER (600-TOX4)
- BUYERS PRODUCTS 2 Inch Ball Mount With 6 Inch Drop x 10 Inch Long Tube Chrome (1803016)
- UWS 38" BLACK CHEST BOX (TBC-38-DS-BLK)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47014)
- PRONTO Front Brake Drum (123.65005), Bd8774 (BD8774)
- Dynamic Friction Co Automotive Brakes