Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-72018
Zoro # G906733603
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 240 mm
- Length 10. in
- Bolt Holes 4
- Height 3. in
- Mounting Pattern Hub in Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-72018
- Zoro # G906733603
- Country of Origin China
- Category Brake Drums
Dimensions
Outside Diameter | 240 mm |
Length | 10. in |
Height | 3. in |
Width | 10. in |
Drum Bolt Circle Diameter | 100 mm |
Maximum Drum Diameter | 8.07 in |
Center Hole Diameter | 55.83 mm |
Bolt Hole Diameter | M12-1.5 mm |
Nominal Drum Diameter | 202.7 mm |
Details
Bolt Holes | 4 |
Mounting Pattern | Hub in Drum |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Steel Tailgate Latch Assembly with Forged Steel Brackets And Clevis (TGL3410ST)
- GATES Tri-Power Belts, BX56 (BX56)
- BALDWIN FILTERS Filter Service Kit, For Donaldson P559106 (BK6090)
- BELL Steering Wheel Cover, Leather, Black (52763-8)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92030)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47014)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- DORMAN Drum Brake Hardware Kit, HW17430 (HW17430)
- Dynamic Friction Co Brake Drums