Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-72011
Zoro # G906733139
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11. in
- Bolt Holes 5
- Height 3. in
- Mounting Pattern Floating
- Width 11. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-72011
- Zoro # G906733139
- Country of Origin China
- Category Brake Drums
Dimensions
Length | 11. in |
Height | 3. in |
Width | 11. in |
Outside Diameter | 278 mm |
Maximum Drum Diameter | 9.079 in |
Center Hole Diameter | 90 mm |
Bolt Hole Diameter | 12.2 mm |
Nominal Drum Diameter | 228.7 mm |
Drum Bolt Circle Diameter | 114.3 mm |
Details
Bolt Holes | 5 |
Mounting Pattern | Floating |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-1/4 x 3-15/16 in. (PA1719)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 9-1/8 In (PT8885-MPG)
- BUYERS PRODUCTS Underbody Truck Box, Blk, 5.6 cu. ft. Cap. (1702303)
- BUYERS PRODUCTS 5 Inch Amber/Clear LED Mini Strobe Light (8891132)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47014)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- CONMET Drum 16.5 X 8.62 Cmi Rear Truturn (10012097)
- Dynamic Friction Co Brake Drums