Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-55000
Zoro # G906752147
product price: $73.55
/ea
$73.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bolt Holes 5
- Mounting Pattern Floating
- Width 12. in
- Height 6. in
- Length 12. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-55000
- Zoro # G906752147
- Country of Origin China
- Category Brake Drums
Dimensions
Width | 12. in |
Height | 6. in |
Length | 12. in |
Outside Diameter | 304.7 mm |
Center Hole Diameter | 70.7 mm |
Maximum Drum Diameter | 10.06 in |
Bolt Hole Diameter | 14.3 mm |
Drum Bolt Circle Diameter | 114.3 mm |
Nominal Drum Diameter | 253.8 mm |
Details
Bolt Holes | 5 |
Mounting Pattern | Floating |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL RV PRODUCTS BAL RV Products BAL28240 Universal Retract-A-Spare Tire Carrier (BAL28240)
- ORALITE Reflective Tape, Truck and Trailer Type (18684)
- GATES Tri-Power Belts, AX70 (AX70)
- BANDO Auto Serpentine Belt, 5Pk1520 (5PK1520)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- Dynamic Friction Co Brake Drums