Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-54071
Zoro # G906750952
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Pattern Floating
- Bolt Holes 8
- Length 14. in
- Outside Diameter 357 mm
- Height 6. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-54071
- Zoro # G906750952
- Country of Origin China
- Category Brake Drums
Dimensions
Length | 14. in |
Outside Diameter | 357 mm |
Height | 6. in |
Width | 14. in |
Drum Bolt Circle Diameter | 165.1 mm |
Maximum Drum Diameter | 307.09 mm |
Center Hole Diameter | 119.4 mm |
Nominal Drum Diameter | 304.8 mm |
Details
Mounting Pattern | Floating |
Bolt Holes | 8 |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 835833M92 Hydraulic Cylinder Seal Kit Fits Massey Ferguson Loader Lift (HYI40-0297)
- LOADSTAR TIRES Loadstar Kenda Low Profile Tire K399, 205/65-10 C Ply (1HP52)
- MOHAWK Cotton Lube Swab Large Truck, 18 In. (TS-3)
- TRICAM INDUSTRIES 3 Step ALU Stepstool (RMA-3)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- MOTORCRAFT DRUM-BRAKE (QBRD7)
- Dynamic Friction Co Automotive Brakes