Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-53001
Zoro # G906746757
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2. in
- Width 10. in
- Bolt Holes 4
- Length 10. in
- Mounting Pattern Floating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-53001
- Zoro # G906746757
- Country of Origin China
- Category Brake Drums
Dimensions
Height | 2. in |
Width | 10. in |
Length | 10. in |
Outside Diameter | 243.2 mm |
Bolt Hole Diameter | 14.2 mm |
Center Hole Diameter | 57.6 mm |
Nominal Drum Diameter | 200.1 mm |
Maximum Drum Diameter | 201.4 mm |
Drum Bolt Circle Diameter | 100 mm |
Details
Bolt Holes | 4 |
Mounting Pattern | Floating |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN EGR Tube Connector, 917-402 (917-402)
- BARS LEAKS Concentrated Radiator Stop Leak, 11oz. (1196)
- LUVERNE 15-15 FORD TRANSIT REAR MEGASTEP BRACKET PACKAGE ONLY (571528)
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Swivel, 3/8" x 1/4" Male NPT (DOT69S-0604)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- UAP 8951 Brake Drum (8951)
- Dynamic Friction Co Brake Drums