Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-50006
Zoro # G706746193
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Diameter 262 mm
- Length 10. in
- Bolt Holes 5
- Height 2. in
- Mounting Pattern Floating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-50006
- Zoro # G706746193
- Country of Origin China
- Category Brake Drums
Dimensions
Outside Diameter | 262 mm |
Length | 10. in |
Height | 2. in |
Width | 10. in |
Maximum Drum Diameter | 8.74 in |
Center Hole Diameter | 100.1 mm |
Bolt Hole Diameter | 12.6 mm |
Drum Bolt Circle Diameter | 139.7 mm |
Nominal Drum Diameter | 220.7 mm |
Details
Bolt Holes | 5 |
Mounting Pattern | Floating |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Gasket, Shift Bar Housingransmission, 4302676 (4302676)
- PRESIDENT ELECTRONICS FCC AM/FM CB Radio (THOMAS)
- A & I PRODUCTS Bearing Kit 4" x7" x1" (A-961-3567)
- DENSO A/C Receiver Drier, 478-2026 (478-2026)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47014)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- RAYBESTOS Toyota Echo 00-05 Bd35092,9730R (9730R)
- Dynamic Friction Co Brake Drums