Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-47055
Zoro # G606744411
product price: $66.25
/ea
$66.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12. in
- Width 12. in
- Height 3. in
- Outside Diameter 304 mm
- Mounting Pattern Floating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-47055
- Zoro # G606744411
- Country of Origin China
- Category Brake Drums
Dimensions
Length | 12. in |
Width | 12. in |
Height | 3. in |
Outside Diameter | 304 mm |
Drum Bolt Circle Diameter | 120.7 mm |
Center Hole Diameter | 70.8 mm |
Bolt Hole Diameter | 13.4 mm |
Maximum Drum Diameter | 9.59 in |
Nominal Drum Diameter | 241.3 mm |
Details
Mounting Pattern | Floating |
Bolt Holes | 5 |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Biodiesel/Diesel, 7-1/2" L (BF46170)
- ANCO 31-Series Kwikconnect Blades 31-Kwikconnect, 31-13 (31-13)
- WALKER EXHAUST Exhaust Flange, 31923 (31923)
- ILC Replacement for JOHN DEERE MIA11257 STARTER (MIA11257 STARTER)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- CENTRIC PARTS Standard Brake Drum, 123.63007 (123.63007)
- Dynamic Friction Co Brake Drums