Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-40039
Zoro # G406740002
product price: $70.95
/ea
$70.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 14. in
- Mounting Pattern Floating
- Length 14. in
- Bolt Holes 8
- Height 4. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-40039
- Zoro # G406740002
- Country of Origin China
- Category Brake Drums
Dimensions
Width | 14. in |
Length | 14. in |
Height | 4. in |
Outside Diameter | 350 mm |
Nominal Drum Diameter | 308 mm |
Drum Bolt Circle Diameter | 165.1 mm |
Maximum Drum Diameter | 310.13 mm |
Center Hole Diameter | 120.9 mm |
Details
Mounting Pattern | Floating |
Bolt Holes | 8 |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Alligator Clip, 5A, Black (84-5004)
- OTC Valve Spring Compressor, Steel (6684)
- STENS Oem Replacement Belt For Hustler Most 932012 932020 932038 932046; 266-260 (266-260)
- A & I PRODUCTS Hub & Spindle Assy. (8 Stud) 18" x18" x16" (A-HS60008S8)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92030)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- MOTORCRAFT DRUM-BRAKE (QBRD7)
- Dynamic Friction Co Automotive Brakes