Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-31003
Zoro # G906737120
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11. in
- Mounting Pattern Floating
- Length 11. in
- Height 3. in
- Outside Diameter 269.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-31003
- Zoro # G906737120
- Country of Origin China
- Category Brake Drums
Dimensions
Width | 11. in |
Length | 11. in |
Height | 3. in |
Outside Diameter | 269.5 mm |
Maximum Drum Diameter | 229.5 mm |
Drum Bolt Circle Diameter | 100 mm |
Bolt Hole Diameter | 14.5 mm |
Nominal Drum Diameter | 228.6 mm |
Center Hole Diameter | 62 mm |
Details
Mounting Pattern | Floating |
Bolt Holes | 4 |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Harness, 2/0 Ga, 12" Neg (84-9692)
- WOLO Chrome Plated Super Horn (306-2T)
- DILL AIR CONTROLS DUAL FOOT OFFSET TRUCK GAUGE (DIL7275-RB)
- GARELICK Garelick 94112 Telescopic Extension Pole - 12' Extended (94112)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47014)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92030)
- RAYBESTOS Brake Drum Brake Disc/Drum, 9501R (9501R)
- Dynamic Friction Co Brake Drums