Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-28000
Zoro # G706737016
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Pattern Floating
- Height 6. in
- Width 12. in
- Outside Diameter 306 mm
- Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-28000
- Zoro # G706737016
- Country of Origin China
- Category Brake Drums
Dimensions
Height | 6. in |
Width | 12. in |
Outside Diameter | 306 mm |
Length | 12. in |
Maximum Drum Diameter | 11.063 in |
Nominal Drum Diameter | 280 mm |
Bolt Hole Diameter | 15 mm |
Drum Bolt Circle Diameter | 140 mm |
Center Hole Diameter | 93 mm |
Details
Mounting Pattern | Floating |
Bolt Holes | 4 |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Connector, 1/2-14, 1/2 In Tube Sz (1468X8X8)
- INSTALLBAY BY METRA Single Edge Steel Back #12 Razor Blades - 100 Per Pack (IBBLADE)
- EMAX Servce Kit 3 for 15-20HP, Rotary Screw Compressor (SKIT003)
- GROTE Shrink Tubing Kit, Dual Wall, PK40 (83-6535)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92030)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47014)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- DORMAN Drum Brake Wheel Cylinder, W37973 (W37973)
- Dynamic Friction Co Brake Drums