Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-13004
Zoro # G906736819
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Pattern Hub in Drum
- Outside Diameter 230 mm
- Width 9. in
- Height 3. in
- Length 9. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-13004
- Zoro # G906736819
- Country of Origin China
- Category Brake Drums
Dimensions
Outside Diameter | 230 mm |
Width | 9. in |
Height | 3. in |
Length | 9. in |
Maximum Drum Diameter | 182 mm |
Center Hole Diameter | Splined mm |
Drum Bolt Circle Diameter | 139.7 mm |
Bolt Hole Diameter | M12-1.25 mm |
Nominal Drum Diameter | 180.09 mm |
Details
Mounting Pattern | Hub in Drum |
Bolt Holes | 4 |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Tie Rod Dust Boot, 13563 (13563)
- SHARK INDUSTRIES Ceramlub 2800 6 Pk Extreme Temperature Lubricant (90888)
- A & I PRODUCTS Brake Actuator Assembly 12" x9" x2" (A-1860963M2)
- BETTER BUILT SINGLE LID TRUCK TOOL CHEST 36INLX20INWX18INH (62012329)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- EMPI AXLES/BOOTS Rear Brake Drum Thing All Yr, 98-5019-B (98-5019-B)
- Dynamic Friction Co Brake Drums