Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Rear
Mfr # 365-03014
Zoro # G806736131
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10. in
- Outside Diameter 249 mm
- Mounting Pattern Floating
- Height 2. in
- Bolt Holes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-03014
- Zoro # G806736131
- Country of Origin China
- Category Brake Drums
Dimensions
Width | 10. in |
Outside Diameter | 249 mm |
Height | 2. in |
Length | 10. in |
Drum Bolt Circle Diameter | 100 mm |
Nominal Drum Diameter | 202.7 mm |
Maximum Drum Diameter | 8.079 in |
Bolt Hole Diameter | 12.3 mm |
Center Hole Diameter | 62.2 mm |
Details
Mounting Pattern | Floating |
Bolt Holes | 4 |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Power Cable, 144 in., 7-Way, Copper, 12V (590156)
- FAIRCHILD INDUSTRIES Kd1002-10A - 1986-1989 Dodge D100 Pickup Weatherstrip Kit (KD1002-10A)
- PIG Drum Funnel, Black, 13" H, 11-1/4" dia. (DRM1126-BK-NPT)
- ILC Replacement for X-RITE 301-21 (301-21 X-RITE)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47014)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- CONMET Drum 15 X 8.62 Cmi Rear Cast (107866)
- Dynamic Friction Co Brake Drums