Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Front
Mfr # 365-71004
Zoro # G906732910
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11. in
- Mounting Pattern Floating
- Outside Diameter 263 mm
- Width 11. in
- Bolt Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-71004
- Zoro # G906732910
- Country of Origin China
- Category Brake Drums
Dimensions
Length | 11. in |
Outside Diameter | 263 mm |
Width | 11. in |
Height | 3. in |
Maximum Drum Diameter | 230.12 mm |
Center Hole Diameter | 105.7 mm |
Drum Bolt Circle Diameter | 139.7 mm |
Nominal Drum Diameter | 228.6 mm |
Details
Mounting Pattern | Floating |
Bolt Holes | 5 |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR 42-53 Chevrolet Truck L6 Cyl 3.5 Trans Mount, Em-2060 (EM-2060)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- DONALDSON P105529, RBR ELBOW (P105529)
- GATES Super HC Molded Notch Belts, 3VX425 (3VX425)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- LIPPERT 12IN X 2IN RH FORWARD SELF-ADJUSTING BRAKES, 5-BOLT: 4000-7000# AXLE (296652)
- Dynamic Friction Co Brake Drums