Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Front
Mfr # 365-45000
Zoro # G506743682
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Pattern Floating
- Bolt Holes 5
- Outside Diameter 293.6 mm
- Width 12. in
- Length 12. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-45000
- Zoro # G506743682
- Country of Origin China
- Category Brake Drums
Dimensions
Outside Diameter | 293.6 mm |
Width | 12. in |
Length | 12. in |
Height | 6. in |
Maximum Drum Diameter | 243.6 mm |
Nominal Drum Diameter | 241.2 mm |
Center Hole Diameter | 70.6 mm |
Drum Bolt Circle Diameter | 120.7 mm |
Details
Mounting Pattern | Floating |
Bolt Holes | 5 |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Fitting, DOT, PTC, Male Elbow, Rigid, 1/2" x 1/2" Male NPT (DOT69-0808)
- ILC Replacement for Izumi 30V 2W Miniature Bayonet replacement light bulb lamp, 2PK (30V 2W MINIATURE BAYONET IZUMI)
- BUYERS PRODUCTS 18x16x96 in Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1721770)
- LISLE Screw Extractor Set, 1/4" - 1/2", 5Pc (62900)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47014)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- OP PARTS Brake Drum, 40538112 (40538112)
- Dynamic Friction Co Brake Drums