Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Front
Mfr # 365-42001
Zoro # G806742507
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13. in
- Mounting Pattern Floating
- Outside Diameter 314 mm
- Length 13. in
- Bolt Holes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-42001
- Zoro # G806742507
- Country of Origin China
- Category Brake Drums
Dimensions
Width | 13. in |
Outside Diameter | 314 mm |
Length | 13. in |
Height | 4. in |
Maximum Drum Diameter | 11.06 in |
Drum Bolt Circle Diameter | 139.7 mm |
Center Hole Diameter | 105.7 mm |
Nominal Drum Diameter | 279.4 mm |
Details
Mounting Pattern | Floating |
Bolt Holes | 5 |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&W TOWING 2.5 Model 8 Blk T&S Tri Ball (TS20048B)
- GARMIN Protective Cover f/VHF 110/115 (010-12504-02)
- SKF Shaft Repair Sleeve, SS, 2.123 to 2.128in. (99210)
- RAIN-X Wiper Blade, 16" Sz, Beam, Exact Fit Series (5079274-1)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92030)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- RAYBESTOS Chev 3E 59 Drum, 2008R (2008R)
- Dynamic Friction Co Brake Drums