Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Front
Mfr # 365-40004
Zoro # G806738258
$56.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 5. in
- Width 11. in
- Bolt Holes 5
- Mounting Pattern Floating
- Length 11. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 365-40004
- Zoro # G806738258
- Country of Origin China
- Category Brake Drums
Dimensions
Height | 5. in |
Width | 11. in |
Length | 11. in |
Outside Diameter | 264 mm |
Center Hole Diameter | 58.7 mm |
Maximum Drum Diameter | 9.09 in |
Drum Bolt Circle Diameter | 101.6 mm |
Nominal Drum Diameter | 228.6 mm |
Details
Bolt Holes | 5 |
Mounting Pattern | Floating |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAK Antifreeze Coolant, 1 gal. Sz, Orange (NAOB53-01-GR)
- PERKO Fold Down All- Round White Pole Light Horizontal (1134DP0CHR)
- A & I PRODUCTS CabCAM Monitor Bracket 4" x3" x3" (A-BRK35)
- BUYERS PRODUCTS Door Check and Hold Back with 11 Inch Arm/13 Inch Slide Rod/30 Pound Spring (BM2395AA11)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-76021)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-67032)
- Dynamic Friction Co Automotive Brakes