Shop All Brake Drums
Dynamic Friction Co
True Balanced Brake Drum, Front
Mfr # 365-39001
Zoro # G006738409
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bolt Holes 5
- Width 14. in
- Height 4. in
- Length 14. in
- Outside Diameter 320 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 365-39001
- Zoro # G006738409
- Country of Origin China
- Category Brake Drums
Dimensions
Width | 14. in |
Height | 4. in |
Length | 14. in |
Outside Diameter | 320 mm |
Center Hole Diameter | 71.6 mm |
Drum Bolt Circle Diameter | 114.3 mm |
Maximum Drum Diameter | 280.92 mm |
Nominal Drum Diameter | 279.4 mm |
Details
Bolt Holes | 5 |
Mounting Pattern | Floating |
Description
Manufactured using castings of superior metallurgy, DFC Premium Brake Drums are guaranteed to meet or exceed OEM's strict standards for performance, drivability and durability.
- •Black High Temperature Coating For Corrosion Protection
- •Machined To The Tightest Tolerances To Ensure A Proper Direct Fitment
- •Manufactured Using Castings Of Superior Metallurgy For Drivability, Durability, And Reliability
- •New In Box, Ready To Install, No Modifications Required
- •Designed To Meet The Same Form, Fit, And Function As OEM Brake Drums
- •Precision Cut And Mill Balanced To Ensure Proper Balance, Which Eliminates Vibrations And Pedal Pulsation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN REPLACEMENT KIT NEEDLE. 1.5 MM X 45 CM (RFSPLICE-F1545)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST205/75D-14 5 Hole C Ply (3S440)
- CURT Custom Wiring Connector, 55529 (55529)
- ECCO Flood Light, 2-13/64" Depth, 2-13/32" H (EW2411)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-03008)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-40038)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92030)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47014)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-47056)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-92033)
- RAYBESTOS Brake Drum Bd8998,9530R (9530R)
- Dynamic Friction Co Brake Drums