Shop All Brake Rotors
Dynamic Friction Co
Rotors-Drilled and Slotted-SilverZinc Coated, 7002-72010
Mfr # 7002-72010
Zoro # G906821850
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12. in
- Width 12. in
- Style Cross-Drilled & Slotted
- For Use With OE Replacement, Performance
- Height 6. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 7002-72010
- Zoro # G906821850
- Country of Origin China
- Category Brake Rotors
Dimensions
Length | 12. in |
Width | 12. in |
Height | 6. in |
Details
Style | Cross-Drilled & Slotted |
For Use With | OE Replacement, Performance |
Features | Normal Commute, Performance Street |
Material | Cast Iron |
Rotor Coating | Coated |
Budget | Medium |
Rotor Treatment | Non-Cryo Treated |
Description
DFC Premium Performance Brake Rotors are engineered for performance at a great value. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing. Formulated with the G3000/G11H18 cast iron specification, DFC G3000/G11H18 Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITCHIE Fn-201 Navigator Compass Flush Mount - Black (FN-201)
- CM Latch Kit, 38 In, For Use With 38 In Ha800 Or Ha1000 Dual Rated Clevlok Sling Hooks (4X455325)
- ILC Replacement for Yanmar 119717-77010 Starter (WX-VVF6-1)
- GROTE Clearance/Marker Lamp, Narrow Rail, Ylw (45173)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-74053)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-03010 (4002-03010)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-67049 (7002-67049)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-21001 (7002-21001)
- DYNAMIC FRICTION CO Rotors, 6002-21039 (6002-21039)
- DYNAMIC FRICTION CO DFC GEOSPEC COATED ROTOR - SLOTTED (614-40036)
- CENTRIC PARTS Premium Brake Rotor, 120.40076 (120.40076)
- Dynamic Friction Co Automotive Brakes