Shop All Brake Rotors
Dynamic Friction Co
Rotors-Drilled and Slotted-SilverZinc Coated, 7002-21001
Mfr # 7002-21001
Zoro # G006825642
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Normal Commute, Performance Street
- Material Cast Iron
- For Use With OE Replacement, Performance
- Style Cross-Drilled & Slotted
- Width 15. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 7002-21001
- Zoro # G006825642
- Country of Origin China
- Category Brake Rotors
Dimensions
Width | 15. in |
Height | 10. in |
Length | 15. in |
Details
Features | Normal Commute, Performance Street |
Material | Cast Iron |
For Use With | OE Replacement, Performance |
Style | Cross-Drilled & Slotted |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Budget | Medium |
Description
DFC Premium Performance Brake Rotors are engineered for performance at a great value. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing. Formulated with the G3000/G11H18 cast iron specification, DFC G3000/G11H18 Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA A/C CEILING REGISTER ADJ. ROTATING 5IN PLASTIC, WHITE, CARDED (A10-3358VP)
- BUYERS PRODUCTS Ultra Thin 5 Inch Red/Blue LED Strobe Light (8892205)
- KD TOOLS Universal Spline Sae Xl Gearbox Flex, 10 Piece Set, 120Xp (KDT86142)
- AJAX TOOL WORKS Spring Aid 401 Mech (A897)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-40085 (600-40085)
- DYNAMIC FRICTION CO Rotors, 6002-11002 (6002-11002)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-73066)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-67077 (600-67077)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-48012 (7002-48012)
- DYNAMIC FRICTION CO Rotors, 6002-76144 (6002-76144)
- TIMKEN Preset Pre-Greased And Pre-Sealed Hubs, Ha590331 (HA590331)
- Dynamic Friction Co Automotive Brakes