Shop All Brake Rotors
Dynamic Friction Co
Rotors-Drilled and Slotted-Black, Zinc Plated black, Zinc Coated, 8002-63142
Mfr # 8002-63142
Zoro # G506839224
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Normal Commute, Performance Street
- Width 14. in
- Length 14. in
- For Use With OE Replacement, Performance
- Style Cross-Drilled & Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 8002-63142
- Zoro # G506839224
- Country of Origin China
- Category Brake Rotors
Dimensions
Width | 14. in |
Length | 14. in |
Height | 6. in |
Details
Features | Normal Commute, Performance Street |
For Use With | OE Replacement, Performance |
Style | Cross-Drilled & Slotted |
Material | Cast Iron |
Budget | Medium |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Description
DFC Premium Performance Brake Rotors are engineered for performance at a great value. Drilled and slotted rotors will grab more bite to the brake pads giving you shorter stopping distance especially in wet weather. The drilled holes will reduce the heat that builds on the rotor. The slots on the rotor removes brake and road debris and prevent pad glazing. Formulated with the G3000/G11H18 cast iron specification, DFC G3000/G11H18 Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •CNC-machined to the tightest tolerances
- •Designed to meet the same form, fit, and function as OEM brake rotors.
- •Quality tested to ensure long-lasting performance.
- •New in Box, Ready to Install, No Modifications Required.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Steel Tube Nut, Black Oxide Coated, 3/16 (3/8-24 Invtd), 10/bag, NiCopp (BLPF-12)
- GROTE Marine Terminal, Lead, Neg, PK25 (84-9542)
- ROADMASTER 33Mm X 2-1/2 Abs Nut Cvr 60-Pk (111P-60)
- CTA MANUFACTURING Thread Restorer File, SAE (8233)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-31130)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-65015 (600-65015)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-21047)
- DYNAMIC FRICTION CO Rotors, 6002-21039 (6002-21039)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-01004)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-39020 (7002-39020)
- RAYBESTOS CADILLAC ESCALADE 15-16 (581032P)
- Dynamic Friction Co Automotive Brakes