Shop All Brake Rotors
Dynamic Friction Co
Rotors, 6002-67104
Mfr # 6002-67104
Zoro # G606801053
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Normal Commute, Performance Street
- Height 4. in
- Material Cast Iron
- Width 12. in
- Length 12. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 6002-67104
- Zoro # G606801053
- Country of Origin China
- Category Brake Rotors
Dimensions
Height | 4. in |
Width | 12. in |
Length | 12. in |
Details
Features | Normal Commute, Performance Street |
Material | Cast Iron |
For Use With | OE Replacement |
Budget | Low |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Non-coated |
Description
Formulated with the G3000/G11H18 cast iron specification, DFC Premium Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER NAPA 1614 Replacement/Interchange Spin-On Filter (MF0058009)
- ROADPRO Valve Caps, w/Blue Colored Tip, Chrome (RPCRVC4B)
- A & I PRODUCTS Tool Box, Black Metal 16" x5" x5" (A-5A3BL)
- ECCO Mini Lightbar, LED, Amber, 15" L (5580A-MG)
- DYNAMIC FRICTION CO Rotors, 6002-76144 (6002-76144)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-27045 (7002-27045)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-48059 (600-48059)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-59003 (7002-59003)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-59058 (7002-59058)
- DYNAMIC FRICTION CO DFC GEOSPEC COATED ROTOR - SLOTTED (614-40036)
- DYNAMIC FRICTION CO Rotors, 6002-20029 (6002-20029)
- Dynamic Friction Co Automotive Brakes