Shop All Brake Rotors
Dynamic Friction Co
Rotors, 6002-59042
Mfr # 6002-59042
Zoro # G006801806
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4. in
- Features Normal Commute, Performance Street
- Material Cast Iron
- Length 14. in
- For Use With OE Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 6002-59042
- Zoro # G006801806
- Country of Origin China
- Category Brake Rotors
Dimensions
Height | 4. in |
Length | 14. in |
Width | 14. in |
Details
Features | Normal Commute, Performance Street |
Material | Cast Iron |
For Use With | OE Replacement |
Rotor Treatment | Non-Cryo Treated |
Budget | Low |
Rotor Coating | Non-coated |
Description
Formulated with the G3000/G11H18 cast iron specification, DFC Premium Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tyc Headlight Assembly, 20-6873-00 (20-6873-00)
- A & I PRODUCTS Bulb; LED, 1000 Lumens, Replaces Bulb #H3 3" x1" x1" (A-9703399-LED)
- SCHROEDER Spin-On Filter, Microglass, 5 Microns (SBF-7400-8Z5B)
- MOTORMITE UNIVERSAL FUEL CAP TETHER (55300)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-Black, Zinc Plated black, Zinc Coated, 8002-56001 (8002-56001)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor (604-73062)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-74045 (600-74045)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-39029)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-67112 (600-67112)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-01004)
- MOOG Hub Assembly, 515130 (515130)
- Dynamic Friction Co Brake Rotors