Shop All Brake Rotors
Dynamic Friction Co
Rotors, 6002-54139
Mfr # 6002-54139
Zoro # G906801227
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Normal Commute, Performance Street
- Length 15. in
- Width 15. in
- Material Cast Iron
- Height 6. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 6002-54139
- Zoro # G906801227
- Country of Origin China
- Category Brake Rotors
Dimensions
Length | 15. in |
Width | 15. in |
Height | 6. in |
Details
Features | Normal Commute, Performance Street |
Material | Cast Iron |
For Use With | OE Replacement |
Rotor Coating | Non-coated |
Budget | Low |
Rotor Treatment | Non-Cryo Treated |
Description
Formulated with the G3000/G11H18 cast iron specification, DFC Premium Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Knucklehead Rechargeable Work Light (90607)
- GROCO 2" Strainer 304 SS Basket (ARG-2000-S BSPP)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (7693)
- SMC DOT Fitting, Plug, 3/8" (KV2P-11)
- DYNAMIC FRICTION CO DFC GEOSPEC COATED ROTOR - SLOTTED (614-40036)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-59052 (4002-59052)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-74045 (600-74045)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-Black, Zinc Plated black, Zinc Coated, 8002-76012 (8002-76012)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-11034)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-74053)
- DYNAMIC FRICTION CO Rotors, 6002-59038 (6002-59038)
- Dynamic Friction Co Brake Rotors