Shop All Brake Rotors
Dynamic Friction Co
Rotors, 6002-54098
Mfr # 6002-54098
Zoro # G906800350
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Height 6. in
- Width 15. in
- For Use With OE Replacement
- Length 15. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 6002-54098
- Zoro # G906800350
- Country of Origin China
- Category Brake Rotors
Dimensions
Height | 6. in |
Width | 15. in |
Length | 15. in |
Details
Material | Cast Iron |
For Use With | OE Replacement |
Features | Normal Commute, Performance Street |
Rotor Coating | Non-coated |
Rotor Treatment | Non-Cryo Treated |
Budget | Low |
Description
Formulated with the G3000/G11H18 cast iron specification, DFC Premium Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Truck Bed Mat (50-6125)
- DONALDSON Muffler, Round Style 1, M045237 (M045237)
- EVERCOAT Rage Ultra Gal, Gallon (100125)
- TIMKEN Wheel Seal 1975-1979 MG Midget 1.5L, 471192 (471192)
- DYNAMIC FRICTION CO Rotors, 6002-21039 (6002-21039)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-65007 (600-65007)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-67112 (600-67112)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-39029)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-03010 (7002-03010)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-55004 (7002-55004)
- ACDELCO Front Brake Rotor, 18A81021 (18A81021)
- Dynamic Friction Co Automotive Brakes