Shop All Brake Rotors
Dynamic Friction Co
Rotors, 6002-42033
Mfr # 6002-42033
Zoro # G506796602
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Normal Commute, Performance Street
- For Use With OE Replacement
- Height 4. in
- Material Cast Iron
- Length 14. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 6002-42033
- Zoro # G506796602
- Country of Origin China
- Category Brake Rotors
Dimensions
Height | 4. in |
Length | 14. in |
Width | 14. in |
Details
Features | Normal Commute, Performance Street |
For Use With | OE Replacement |
Material | Cast Iron |
Rotor Coating | Non-coated |
Budget | Low |
Rotor Treatment | Non-Cryo Treated |
Description
Formulated with the G3000/G11H18 cast iron specification, DFC Premium Brake rotors are engineered to match OEM specifications for durability, reliability, and stability.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •CNC-machined to the tightest tolerances.
- •100% precision mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
- •Designed to meet the same form, fit, and function as OEM brake rotors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKESPEARE Quick Connect SS Mount w/Cable f/Quick Connect Antenna (QCM-S)
- ZEROSTART Engine Heater - 750W 120V, Plate Deutz-Allis (3500019)
- MILTON Dual Head Chuck Dial Tire Gage, 0-160psi (S-936)
- CTR Suspension Stabilizer Bar Link, CL0277L (CL0277L)
- DYNAMIC FRICTION CO Rotors, 6002-21039 (6002-21039)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-39020 (7002-39020)
- DYNAMIC FRICTION CO Rotors, 6002-03001 (6002-03001)
- DYNAMIC FRICTION CO Brake Rotor, Rear (600-54227)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-59045 (4002-59045)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-01004)
- MOOG Hub Assembly, 515130 (515130)
- Dynamic Friction Co Brake Rotors