Shop All Brake Pads
Dynamic Friction Co
Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear
Mfr # 1214-2224-00
Zoro # G606708673
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Height 4. in
- Length 9.5 in
- Width 4.4 in
- Dust Levels Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 1214-2224-00
- Zoro # G606708673
- Country of Origin China
- Category Brake Pads
Dimensions
Height | 4. in |
Length | 9.5 in |
Width | 4.4 in |
Details
Item | Disc Brake Pad Set |
Material | Semi-Metallic |
Dust Levels | Low |
Noise Level | 45327 |
Friction Material Attachment | Integrally Molded |
Pad Quantity | 4 |
Description
Designed for heavier vehicles with larger brake systems, DFC Heavy‐Duty Brake Pads deliver exceptional braking performance in harsh conditions. DFC Heavy‐Duty brake pads are exclusively engineered and formulated to withstand extreme heat, heavy duty operation, frequent stopping, or towing.
- •Delivers Strong, Predictable Friction Level Regardless Of Temperature, Speed Or Axle Load
- •Rotor Friendly
- •Extreme Braking Environments, High Speed, Heavy Traffic, Steep Gradients, Towing, Or Off-Roading
- •Engineered To Withstand Extremely High Operating Temperature Ranges
- •Low Noise
- •Low Dust
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Drver-Side Truck Tool Box, 48", FW-48-DS-D (FW-48-DS-D)
- PERFECT EQUIPMENT Wheel Weight, PZ Srs, 2.00 Oz., PK25 (P200Z)
- WEATHERHEAD Sleeve, 1/4 In Tube Sz, PK10 (1360X4)
- WIX FILTERS Fuel Filter #Wix 33626 (33626)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front (1551-0815-10)
- DYNAMIC FRICTION CO 3000 Ceramic Brake Pads, Extreme Low Dust, Low Copper Ceramic Formulation, 100% Asbestos-free, Front (1310-1654-00)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear (1551-2235-01)
- DYNAMIC FRICTION CO 3000 Semi-Metallic Brake Pads, Extreme Low Dust, 100% Copper Free, 100% Asbestos-free, (1311-0338-00)
- DYNAMIC FRICTION CO Premium Service Shoes, Semi-Metallic, , (1901-0298-00)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear (1551-1683-01)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1335 (SX1335)
- Dynamic Friction Co Automotive Brakes