Shop All Brake Pads
Dynamic Friction Co
Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front
Mfr # 1214-2175-00
Zoro # G806708336
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Pad Quantity 4
- Friction Material Attachment Integrally Molded
- Noise Level 45327
- Dust Levels Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 1214-2175-00
- Zoro # G806708336
- Country of Origin China
- Category Brake Pads
Details
Item | Disc Brake Pad Set |
Material | Semi-Metallic |
Pad Quantity | 4 |
Friction Material Attachment | Integrally Molded |
Noise Level | 45327 |
Dust Levels | Low |
Description
Designed for heavier vehicles with larger brake systems, DFC Heavy‐Duty Brake Pads deliver exceptional braking performance in harsh conditions. DFC Heavy‐Duty brake pads are exclusively engineered and formulated to withstand extreme heat, heavy duty operation, frequent stopping, or towing.
- •Delivers Strong, Predictable Friction Level Regardless Of Temperature, Speed Or Axle Load
- •Rotor Friendly
- •Extreme Braking Environments, High Speed, Heavy Traffic, Steep Gradients, Towing, Or Off-Roading
- •Engineered To Withstand Extremely High Operating Temperature Ranges
- •Low Noise
- •Low Dust
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWOBBIT PRODUCTS Universal Boat Hook (SW66650)
- EIKO Seald Beam Par36 (4411)
- POWERCOMM CB Ant 1000w Fiberglass 2ft Blk (215-16210)
- WARN INDUSTRIES WINCH ACCESSORIES, ROLL BAR CYLINDER BAG LARGE (102652)
- DYNAMIC FRICTION CO Premium Service Shoes, Semi-Metallic, , Front (1901-0269-00)
- DYNAMIC FRICTION CO Track/Street Pads - Low Metallic, High Friction Formulation, High Resistance To Brake Fade, Rear (1000-1790-00)
- DYNAMIC FRICTION CO Heavy Duty Pads and Hardware Kit, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-1695-01)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear (1551-1989-01)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Front (1551-0137-01)
- DYNAMIC FRICTION CO Premium Riveted Shoes, Semi-Metallic, Rear (1903-0695-00)
- MOTORCRAFT Pad-Brake Brake Pad, Brsd932A (BRSD932A)
- Dynamic Friction Co Automotive Brakes