Shop All Brake Pads
Dynamic Friction Co
Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front
Mfr # 1214-0369-00
Zoro # G406695678
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Width 4. in
- Height 4. in
- Length 10. in
- Thickness (mm) 16.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 1214-0369-00
- Zoro # G406695678
- Country of Origin China
- Category Brake Pads
Dimensions
Width | 4. in |
Height | 4. in |
Length | 10. in |
Inner Pad Height | 76.5 mm |
Outer Pad Width | 147.3 mm |
Inner Pad Width | 125 mm |
Outer Pad Height | 58.4 mm |
Details
Item | Disc Brake Pad Set |
Material | Semi-Metallic |
Thickness (mm) | 16.6 mm |
Dust Levels | Low |
Pad Quantity | 4 |
Noise Level | 45327 |
Friction Material Attachment | Integrally Molded |
Description
Designed for heavier vehicles with larger brake systems, DFC Heavy‐Duty Brake Pads deliver exceptional braking performance in harsh conditions. DFC Heavy‐Duty brake pads are exclusively engineered and formulated to withstand extreme heat, heavy duty operation, frequent stopping, or towing.
- •Delivers Strong, Predictable Friction Level Regardless Of Temperature, Speed Or Axle Load
- •Rotor Friendly
- •Extreme Braking Environments, High Speed, Heavy Traffic, Steep Gradients, Towing, Or Off-Roading
- •Engineered To Withstand Extremely High Operating Temperature Ranges
- •Low Noise
- •Low Dust
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Stick Liquid Protection Fabric, Blue, 28" x 300 ft (36879)
- MAIN FILTER HYDAC/HYCON 0080MA020BN Replacement/Interchange Spin-On Filter (MF0058007)
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly 480/400-8 5 Hole (30060)
- ECCO Directional LED, Ultra Narrow, Amb/Red (ED5051AR)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Front (1551-0137-01)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear (1214-2224-00)
- DYNAMIC FRICTION CO Premium Service Shoes, Semi-Metallic, , Rear (1901-0860-10)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear (1551-1683-01)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear (1214-1691-00)
- DYNAMIC FRICTION CO Track/Street Pads - Low Metallic, High Friction Formulation, High Resistance To Brake Fade, Rear (1000-1790-00)
- BOSCH Blue Disc Brak Disc Brake Pads, Be242 (BE242)
- Dynamic Friction Co Automotive Brakes