Shop All Brake Rotors
Dynamic Friction Co
Geospec Rotors, Non-directional, Silver, 4002-73047
Mfr # 4002-73047
Zoro # G206733167
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Iron
- Features Normal Commute, Performance Street, Towing-Oversized Tires, Off Road
- Length 14. in
- Style Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted
- Height 4. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic Friction Co
- MFR # 4002-73047
- Zoro # G206733167
- Country of Origin China
- Category Brake Rotors
Dimensions
Length | 14. in |
Height | 4. in |
Width | 14. in |
Details
Material | Cast Iron |
Features | Normal Commute, Performance Street, Towing-Oversized Tires, Off Road |
Style | Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted |
For Use With | OE Replacement, Performance |
Rotor Treatment | Non-Cryo Treated |
Budget | Medium |
Rotor Coating | Coated |
Description
After all of the machining processes are completed, each rotor passes a 100% inspection station that measures all critical attributes to ensure that each rotor meets OE specifications. This further guarantees that each and every rotor delivered to you is trouble free.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •CNC-machined to the tightest tolerances.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52050)
- BUSHWACKER 99-02 GM(EXC SPORTSIDE) EXTENDA FLARE 4PC (40906-02)
- BALDWIN FILTERS Air Filter, Radial, Length 7 5/32 (RS30282)
- MAXXIMA Work Light, Rectangular, LED, 2100 lm (MWL-42)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-03053)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-55004 (7002-55004)
- DYNAMIC FRICTION CO Rotors, 6002-59038 (6002-59038)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-74001 (7002-74001)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-48059 (600-48059)
- DYNAMIC FRICTION CO Rotors, 6002-76144 (6002-76144)
- RAYBESTOS Disc Brake Rotor And Hub, 6004R (6004R)
- Dynamic Friction Co Brake Rotors