Shop All Brake Rotors
Dynamic Friction Co
Geospec Rotors, Non-directional, Silver, 4002-73008
Mfr # 4002-73008
Zoro # G106732536
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted
- Width 12. in
- Length 12. in
- Material Cast Iron
- Height 4. in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 4002-73008
- Zoro # G106732536
- Country of Origin China
- Category Brake Rotors
Dimensions
Width | 12. in |
Length | 12. in |
Height | 4. in |
Details
Style | Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted |
Material | Cast Iron |
Features | Normal Commute, Performance Street, Towing-Oversized Tires, Off Road |
For Use With | OE Replacement, Performance |
Budget | Medium |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Description
After all of the machining processes are completed, each rotor passes a 100% inspection station that measures all critical attributes to ensure that each rotor meets OE specifications. This further guarantees that each and every rotor delivered to you is trouble free.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •CNC-machined to the tightest tolerances.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STROMBERG CARLSON Stromberg Carlson JSS-85 Adjustable Stabil-Step - 8-1/2" to 16" (JSS-85)
- PETRA ROC INC Petra Roc Seat Belt Cover, Polyester Solid Knit Fabric, Orange, One Size (SBC-O)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7185)
- SUR&R Nut, Inverted Flare, 3/16" Tube, Steel, PK4 (BR145)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-80010 (600-80010)
- DYNAMIC FRICTION CO Rotors, 6002-03001 (6002-03001)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor - Slotted, Non-directional, Silver, Geospec Coated, Front (614-47049)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-67112 (600-67112)
- DYNAMIC FRICTION CO Rotors, 6002-20029 (6002-20029)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-13023 (4002-13023)
- LIPPERT 10IN X 2.25IN LH FORWARD SELF-ADJUSTING BRAKES, 4-BOLT: 3500# AXLE (296649)
- Dynamic Friction Co Brake Rotors