Shop All Brake Rotors
Dynamic Friction Co
Geospec Rotors, Non-directional, Silver, 4002-67054
Mfr # 4002-67054
Zoro # G906750945
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted
- Material Cast Iron
- Height 4. in
- Features Normal Commute, Performance Street, Towing-Oversized Tires, Off Road
- For Use With OE Replacement, Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 4002-67054
- Zoro # G906750945
- Country of Origin China
- Category Brake Rotors
Dimensions
Height | 4. in |
Length | 14. in |
Width | 14. in |
Details
Style | Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted |
Material | Cast Iron |
Features | Normal Commute, Performance Street, Towing-Oversized Tires, Off Road |
For Use With | OE Replacement, Performance |
Budget | Medium |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Description
After all of the machining processes are completed, each rotor passes a 100% inspection station that measures all critical attributes to ensure that each rotor meets OE specifications. This further guarantees that each and every rotor delivered to you is trouble free.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •CNC-machined to the tightest tolerances.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Splice, 1/0 AWG, Tin, PK2 (82-9555)
- QUICKCABLE Clamp Crimp, Neg, 1/0, PK5 (4010-005N)
- QUICKCABLE Tab Insulator, Black, Tp 2-2/0, PK25 (5745-025B)
- MOOG Steering Tie Rod End - Outer, ES333RL (ES333RL)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-Black, Zinc Plated black, Zinc Coated, 8002-56001 (8002-56001)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-21001 (7002-21001)
- DYNAMIC FRICTION CO Brake Rotor, Front, 600-54041 (600-54041)
- DYNAMIC FRICTION CO Hi-Carbon Alloy GEOMET Coated Rotor, Silver, Front (900-54287)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-01004)
- DYNAMIC FRICTION CO Geospec Rotors, Non-directional, Silver, 4002-27005 (4002-27005)
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- Dynamic Friction Co Brake Rotors