Shop All Brake Rotors
Dynamic Friction Co
Geospec Rotors, Non-directional, Silver, 4002-59045
Mfr # 4002-59045
Zoro # G506742258
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Normal Commute, Performance Street, Towing-Oversized Tires, Off Road
- Height 4. in
- Length 12. in
- Material Cast Iron
- For Use With OE Replacement, Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic Friction Co
- MFR # 4002-59045
- Zoro # G506742258
- Country of Origin China
- Category Brake Rotors
Dimensions
Height | 4. in |
Length | 12. in |
Width | 12. in |
Details
Features | Normal Commute, Performance Street, Towing-Oversized Tires, Off Road |
Material | Cast Iron |
For Use With | OE Replacement, Performance |
Style | Smooth-Plain, Slotted, Cross-Drilled, Cross-Drilled & Slotted, Dimpled, Dimpled & Slotted |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Budget | Medium |
Description
After all of the machining processes are completed, each rotor passes a 100% inspection station that measures all critical attributes to ensure that each rotor meets OE specifications. This further guarantees that each and every rotor delivered to you is trouble free.
- •Engineered with premium G3000/G11H18 iron castings for strength, stability, and durability.
- •Original Equipment (OE) vane configuration to ensure proper and maximum heat dissipation.
- •Provides superior corrosion protection over zinc / conventional painting
- •CNC-machined to the tightest tolerances.
- •100% precision cut and mill-balanced for smoother stopping and zero vibration at any speed.
- •Non-directional finish to promote faster break-in and smoother stops.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-3/8 to 14-9/16 x 2-1/8 in. (PA2094)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (PT304)
- LUVERNE TRUCK EQUIPMENT GRIP STEP END CAPS (2090608)
- CODE 3 Reflex LED Minibar, 11", Amber/White (C5550CAW)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-74053)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Rear (604-21047)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-39020 (7002-39020)
- DYNAMIC FRICTION CO Rotors, 6002-59038 (6002-59038)
- DYNAMIC FRICTION CO Rotors, 6002-21039 (6002-21039)
- DYNAMIC FRICTION CO Rotors, 6002-59042 (6002-59042)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- Dynamic Friction Co Automotive Brakes